Danger, Men Working Do Not Start, 10 in W x 7 in H, , Reflective Sheeting, LCU4-0477-RD_10X7

  • Mfr # LCU4-0477-RD_10X7

  • Zoro # G9344091


product price:  $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Legend
Men Working Do Not Start
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0477-RD_10X7
Zoro #
G9344091
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Reflective Label
Legend
Men Working Do Not Start
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header
Danger
Header Legend Color
White
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Legend Style
Text
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Format
Traditional OSHA
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Text Color
White
Number of Printed Sides
1
ANSI 969 Compliant
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
State Specific Sign
No
Sign Header
Danger
Mirror Print
No
Protective Coating
Clear Film Laminate
Sign Legend
Men Working Do Not Start
Sign Legend Style
Text
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible

Description

Men Working Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Do Not Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.