Danger, Men Working Do Not Start, 14 in W x 10 in H, , Polyester, LCU4-0477-ND_14X10

  • Mfr # LCU4-0477-ND_14X10

  • Zoro # G9343951


product price:  $4.75
/ea
Sold in multiples of 2 for $9.50

Key Features

Legend
Men Working Do Not Start
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0477-ND_14X10
Zoro #
G9343951
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Label
Legend
Men Working Do Not Start
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Black, Red
Sign Background Color
White
Printed Language
English
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees F to 194 Degrees F
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
1 to 2 yr
Anti-Slip Surface
No
Abrasion Resistant
No
State Specific Sign
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header
Danger
Mirror Print
No
Adhesive Style
Permanent
Sign Header Style
Text
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
50 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend
Men Working Do Not Start
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 2 yr
ANSI Standards
ANSI Z53.1-1967
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Men Working Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Do Not Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.