Danger, Men Working Do Not Start, 5 in W x 3 1/2 in H, , Polyester, LCU4-0477-ND_5X3.5

  • Mfr # LCU4-0477-ND_5X3.5

  • Zoro # G9344100


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Legend
Men Working Do Not Start
Sign Material
Polyester
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0477-ND_5X3.5
Zoro #
G9344100
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Label
Legend
Men Working Do Not Start
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
ANSI Compliant
Yes
Header
Danger
Header Background Color
Black, Red
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Printed Language
English
Sign Background Color
White
Legend Style
Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Mirror Print
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
ANSI Standards
ANSI Z53.1-1967
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Graffiti Resistant
No
Abrasion Resistant
No
Minimum Application Temperature
50 Degrees F
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend Style
Text
Sign Legend
Men Working Do Not Start
Anti-Slip Surface
No
Corrosion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Protective Coating
No Protective Coating
State Specific Sign
No
Sign Header
Danger
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft

Description

Men Working Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Do Not Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.