Danger, Men Working Do Not Start, 7 in W x 5 in H, Horizontal Rectangle, Polyester, LCU4-0477-ND_7X5

  • Mfr # LCU4-0477-ND_7X5

  • Zoro # G9344137


product price: $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Legend
Men Working Do Not Start
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0477-ND_7X5
Zoro #
G9344137
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Men Working Danger Label
Legend
Men Working Do Not Start
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
Operating Temp. Range
-58 Degrees F to 194 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Header
Danger
Legend Style
Text
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Header
Danger
Corrosion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend
Men Working Do Not Start
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Mirror Print
No
Sign Header Style
Text
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Header Text Color
White
Adhesive Style
Permanent
Abrasion Resistant
No
Glow In The Dark
No
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Minimum Application Temperature
50 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Graffiti Resistant
No
Average Outdoor Durability
1 yr
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible

Description

Men Working Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Men Working Do Not Start, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.