Danger, Mixing and loading area, 10 in W x 7 in H, , Non-PVC Polymer, LCU4-0468-ED_10x7

  • Mfr # LCU4-0468-ED_10x7

  • Zoro # G5232829


product price:  $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Legend
Mixing and loading area
Sign Material
Non-PVC Polymer
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0468-ED_10x7
Zoro #
G5232829
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Legend
Mixing and loading area
Sign Material
Non-PVC Polymer
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, OSHA 1910.145
Legend Style
Text
Green Environmental Attribute
Does Not Contain PVC
Header Background Color
Black, Red
OSHA Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 302 Degrees F
ANSI Compliant
Yes
Header
Danger
Sign Background Color
White
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Header Background Color
Black, Red, White
Material Properties
Flexible
Abrasion Resistant
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Mirror Print
No
Metal Detectable
No
Sign Legend Style
Text
Sign Header Text Color
White
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
65 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Write on Surface
No
Sign Legend Background Color
White
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
Mixing And Loading Area
Glow In The Dark
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.