Danger, Mixing And Loading Area, 10 in x 14 in, Horizontal Rectangle, Aluminum, LCU4-0468-RA_14X10

  • Mfr # LCU4-0468-RA_14X10

  • Zoro # G9342895


product price:  $8.99
/ea

Key Features

Legend
Mixing and loading area
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0468-RA_14X10
Zoro #
G9342895
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Loading & Unloading Danger Sign
Legend
Mixing and loading area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Printed Language
English
Metal Detectable
Yes
Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Mixing And Loading Area
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Abrasion Resistant
No
Sign Header
Danger
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Sign Header Text Color
White
Sign Legend Background Color
White
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Reflective Loading & Unloading Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.