Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, Mixing And Loading Area, 10 in x 14 in, Horizontal Rectangle, Polyester, LCU4-0468-ND_14X10

  • Mfr # LCU4-0468-ND_14X10

  • Zoro # G9342901


product price: $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Legend
Mixing and loading area
Sign Material
Polyester
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0468-ND_14X10
Zoro #
G9342901
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading & Unloading Danger Label
Legend
Mixing and loading area
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Header
Danger
Material
Polyester
Printed Language
English
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Adhesive Type
Acrylic
Glow In The Dark
No
State Specific Sign
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Sign Header Style
Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
ANSI Standards
ANSI Z53.1-1967
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Sign Legend Style
Text
Sign Legend
Mixing And Loading Area
Anti-Slip Surface
No
Abrasion Resistant
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Adhesive Style
Permanent
Mirror Print
No
Sign Header Text Color
White
Minimum Application Temperature
50 Degrees F
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft

Description

Loading & Unloading Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.