Danger, Mixing And Loading Area, 10 in x 14 in, Reflective Sheeting, LCU4-0468-RD_14X10

  • Mfr # LCU4-0468-RD_14X10

  • Zoro # G9342947


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Legend
Mixing and loading area
Sign Material
Reflective Sheeting
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0468-RD_14X10
Zoro #
G9342947
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading & Unloading Danger Reflective Label
Legend
Mixing and loading area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Printed Language
English
Material
Vinyl
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Adhesive Type
Acrylic
Number of Printed Sides
1
Sign Header
Danger
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Mirror Print
No
Sign Legend Text Color
Black
Sign Header Text Color
White
Graffiti Resistant
Yes
Corrosion Resistant
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Mixing And Loading Area
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft

Description

Loading & Unloading Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.