Zoro Homepage

Danger, Mixing And Loading Area, 5 in x 7 in, Horizontal Rectangle, Polyester, LCU4-0468-ND_7X5

  • Mfr # LCU4-0468-ND_7X5

  • Zoro # G9342965


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
Mixing and loading area
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0468-ND_7X5
Zoro #
G9342965
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading & Unloading Danger Label
Legend
Mixing and loading area
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Polyester
Printed Language
English
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Color
White
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Average Outdoor Durability
1 yr
State Specific Sign
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Text Color
White
ANSI 969 Compliant
No
Corrosion Resistant
No
Maximum Service Temperature
210 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Mixing And Loading Area
Sign Header
Danger
Sign Mounting Location
Wall
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Graffiti Resistant
No
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145

Description

Loading & Unloading Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.