Danger, Mixing And Loading Area, 7 in x 10 in, Reflective Sheeting, LCU4-0468-RD_10X7

  • Mfr # LCU4-0468-RD_10X7

  • Zoro # G9342910


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Legend
Mixing and loading area
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0468-RD_10X7
Zoro #
G9342910
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Loading & Unloading Danger Reflective Label
Legend
Mixing and loading area
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Material
Vinyl
Printed Language
English
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Sign Legend
Mixing And Loading Area
Abrasion Resistant
No
Sign Legend Style
Text
Glow In The Dark
No
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI 969 Compliant
No
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Corrosion Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Black, Red, White
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Loading & Unloading Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.