Danger, Mixing And Loading Area, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU4-0468-NA_10X7

  • Mfr # LCU4-0468-NA_10X7

  • Zoro # G9342789


product price:  $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Legend
Mixing and loading area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0468-NA_10X7
Zoro #
G9342789
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Loading & Unloading Danger Sign
Legend
Mixing and loading area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Printed Language
English
Material
Aluminum
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Write on Surface
No
Sign Header
Danger
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend
Mixing And Loading Area
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Text Color
Black
Sign Header Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mirror Print
No
State Specific Sign
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid

Description

Aluminum Loading & Unloading Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.