Danger, Mixing And Loading Area, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU4-0468-RA_10X7

  • Mfr # LCU4-0468-RA_10X7

  • Zoro # G9342971


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Legend
Mixing and loading area
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0468-RA_10X7
Zoro #
G9342971
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Loading & Unloading Danger Sign
Legend
Mixing and loading area
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Printed Language
English
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Color
White
Write on Surface
No
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Text Color
Black
Mirror Print
No
Corrosion Resistant
Yes
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
3 to 5 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header
Danger
State Specific Sign
No
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Sign Legend Background Color
White
Number of Printed Sides
1
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Sign Legend
Mixing And Loading Area
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid

Description

Reflective Loading & Unloading Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Mixing And Loading Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.