Danger, No admittance without authorization, 10 in W x 7 in H, , Aluminum, LCU4-0545-NA_10X7

  • Mfr # LCU4-0545-NA_10X7

  • Zoro # G9350988


product price:  $8.45
/ea

Key Features

Legend
No admittance without authorization
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0545-NA_10X7
Zoro #
G9350988
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Legend
No admittance without authorization
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Material
Aluminum
Printed Language
English
Language
English
Metal Detectable
Yes
Color
White
Write on Surface
No
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Abrasion Resistant
No
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend Style
Text
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Admittance Without Authorization
Sign Header
Danger
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Header Style
Text
Anti-Slip Surface
No
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Black
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Sign Mounting Location
Wall
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Material Special Properties
Metal Detectable
Graffiti Resistant
Yes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum No Admittance Danger Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Authorization, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.