Danger, No Admittance Without Authorization, 10 in x 14 in, Aluminum, LCU4-0545-NA_14X10

  • Mfr # LCU4-0545-NA_14X10

  • Zoro # G9351049


product price:  $10.25
/ea

Key Features

Legend
No admittance without authorization
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0545-NA_14X10
Zoro #
G9351049
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum No Admittance Danger Sign
Legend
No admittance without authorization
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Material
Aluminum
Language
English
Printed Language
English
Shape
Rectangle
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Sign Legend Background Color
White
Material Special Properties
Metal Detectable
Glow In The Dark
No
Sign Legend
No Admittance Without Authorization
Average Outdoor Durability
3 to 5 yr
Sign Header Text Color
White
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Sign Legend Text Color
Black
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Mirror Print
No
Sign Header
Danger
Number of Printed Sides
1
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Material Properties
Rigid
Product Type
Aluminum No Admittance Danger Sign

Description

Aluminum No Admittance Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Authorization, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.