Danger, No Admittance Without Authorization, 3.5 in x 5 in, Reflective Sheeting, LCU4-0545-RD_5X3.5

  • Mfr # LCU4-0545-RD_5X3.5

  • Zoro # G9351119


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Legend
No admittance without authorization
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0545-RD_5X3.5
Zoro #
G9351119
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Admittance Danger Reflective Label
Legend
No admittance without authorization
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Color
White
Header
Danger
Printed Language
English
Material
Vinyl
Language
English
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Shape
Rectangle
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Mirror Print
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Mounting Location
Wall
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Sign Legend Background Color
White
Sign Header Text Color
White
State Specific Sign
No
Graffiti Resistant
No
Corrosion Resistant
No
Sign Legend Text Color
Black
Sign Header Style
Text
Sign Legend
No Admittance Without Authorization
Abrasion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Protective Coating
No Protective Coating
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
No Admittance Danger Reflective Label

Description

No Admittance Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Authorization, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.