Danger, No Admittance Without Authorization, 7 in x 10 in, Aluminum, LCU4-0545-RA_10X7

  • Mfr # LCU4-0545-RA_10X7

  • Zoro # G9350997


product price:  $8.45
/ea

Key Features

Legend
No admittance without authorization
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0545-RA_10X7
Zoro #
G9350997
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Admittance Danger Sign
Legend
No admittance without authorization
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Color
White
Material
Aluminum
Printed Language
English
Language
English
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Shape
Rectangle
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header
Danger
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Abrasion Resistant
No
Glow In The Dark
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Outdoor Life Expectancy
3 to 5 yr
Sign Header Background Color
Black, Red, White
Graffiti Resistant
Yes
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
No Admittance Without Authorization
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective No Admittance Danger Sign

Description

Reflective No Admittance Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Authorization, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.