Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Admittance Without Authorization, 7 in x 10 in, Polyester, LCU4-0545-ND_10X7

  • Mfr # LCU4-0545-ND_10X7

  • Zoro # G9351058


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Legend
No admittance without authorization
Sign Material
Polyester
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0545-ND_10X7
Zoro #
G9351058
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Admittance Danger Label
Legend
No admittance without authorization
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header
Danger
Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Language
English
Material
Polyester
Printed Language
English
Shape
Rectangle
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Sign Header Style
Text
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Sign Format
Traditional OSHA
Sign Legend Style
Text
Minimum Application Temperature
50 Degrees F
Sign Legend Background Color
White
Abrasion Resistant
No
Sign Legend
No Admittance Without Authorization
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Sign Header
Danger
Number of Printed Sides
1
Adhesive Type
Acrylic
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
No Admittance Danger Label

Description

No Admittance Danger Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Admittance Without Authorization, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.