Danger, No Clearance, 10 in x 14 in, Horizontal Rectangle, Plastic, LCU4-0348-NP_14X10

  • Mfr # LCU4-0348-NP_14X10

  • Zoro # G9492290


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Legend
No Clearance
Sign Material
Plastic
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0348-NP_14X10
Zoro #
G9492290
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic No Clearance Danger Sign
Legend
No Clearance
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Legend Style
Text
Header Background Color
Black, Red
Operating Temp. Range
-40 Degrees F to 176 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Danger
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Background Color
White
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Write on Surface
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Legend Background Color
White
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Number of Printed Sides
1
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Maximum Service Temperature
165 Degrees F
Abrasion Resistant
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Legend
No Clearance
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Liquid Laminate
Material Properties
Flexible
Product Type
Plastic No Clearance Danger Sign

Description

Plastic No Clearance Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.