Danger, No Clearance, 3 1/2 in x 5 in, Horizontal Rectangle, Reflective Sheeting, LCU4-0348-RD_5X3.5

  • Mfr # LCU4-0348-RD_5X3.5

  • Zoro # G9329190


product price:  $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Legend
No Clearance
Sign Material
Reflective Sheeting
Height
3 1/2 in
Width
5 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0348-RD_5X3.5
Zoro #
G9329190
UPC #
-
Country of Origin
United States

Dimensions

Height
3 1/2 in
Width
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Clearance Danger Reflective Label
Legend
No Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Sign Background Color
White
Header
Danger
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Header Legend Color
White
Header Background Color
Black, Red
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Header Background Color
Black, Red, White
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Sign Mounting Location
Wall
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header
Danger
Corrosion Resistant
No
Sign Legend Background Color
White
Graffiti Resistant
No
Sign Header Text Color
White
Sign Legend
No Clearance
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible

Description

No Clearance Danger Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.