Zoro Homepage

Danger, No Clearance, 5 in x 7 in, Horizontal Rectangle, Polyester, LCU4-0348-ND_7X5

  • Mfr # LCU4-0348-ND_7X5

  • Zoro # G9329227


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Legend
No Clearance
Sign Material
Polyester
Height
5 in
Width
7 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0348-ND_7X5
Zoro #
G9329227
UPC #
-
Country of Origin
United States

Dimensions

Height
5 in
Width
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Clearance Danger Label
Legend
No Clearance
Sign Material
Polyester
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Background Color
Black, Red
Header
Danger
Operating Temp. Range
-58 Degrees F to 194 Degrees F
Legend Style
Text
Header Legend Color
White
Printed Language
English
Sign Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header Text Color
White
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Maximum Service Temperature
210 Degrees F
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend Style
Text
Sign Header
Danger
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Sign Header Style
Text
Adhesive Style
Permanent
Sign Legend
No Clearance
ANSI 969 Compliant
No
Anti-Slip Surface
No
State Specific Sign
No
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145

Description

No Clearance Danger Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.