Danger, No Clearance, 7 in x 10 in, Vertical Rectangle, Aluminum, LCU4-0348-RA_10X7

  • Mfr # LCU4-0348-RA_10X7

  • Zoro # G9329181


product price:  $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Legend
No Clearance
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0348-RA_10X7
Zoro #
G9329181
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective No Clearance Danger Sign
Legend
No Clearance
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header
Danger
Header Background Color
Black, Red
Sign Background Color
White
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Printed Language
English
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Black, Red, White
Material Special Properties
Metal Detectable
Anti-Slip Surface
No
Sign Header
Danger
Graffiti Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Sign Legend Background Color
White
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Legend
No Clearance
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mounting Pattern
4 Corner
Mirror Print
No
Glow In The Dark
No
Maximum Service Temperature
130 Degrees F
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

Reflective No Clearance Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.