Danger, No Clearance, 7 in x 10 in, Vertical Rectangle, Reflective Sheeting, LCU4-0348-RD_10X7

  • Mfr # LCU4-0348-RD_10X7

  • Zoro # G9329236


product price:  $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Legend
No Clearance
Sign Material
Reflective Sheeting
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0348-RD_10X7
Zoro #
G9329236
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Clearance Danger Reflective Label
Legend
No Clearance
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Printed Language
English
OSHA Compliant
Yes
Header Legend Color
White
Legend Style
Text
Operating Temp. Range
-30 Degrees F to 200 Degrees F
ANSI Compliant
Yes
Header
Danger
Header Background Color
Black, Red
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Protective Coating
Clear Film Laminate
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
ANSI 969 Compliant
No
Mirror Print
No
Adhesive Style
Permanent
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Sign Legend Background Color
White
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Format
Traditional OSHA
Sign Header
Danger
Abrasion Resistant
No
Sign Legend
No Clearance
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
20 ft

Description

No Clearance Danger Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Clearance, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.