Zoro Homepage

Danger, No Smoking, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU4-0272-RD_7x5

  • Zoro # G4319729


product price: $3.35
/ea

Key Features

Header
Danger
Legend
No Smoking
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0272-RD_7x5
Zoro #
G4319729
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Mounting Style
Adhesive-Backed
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend/Background Color
Black/Red on White
ANSI Compliant
Yes
Header Legend Color
White
Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Subject Matter
No Smoking
Language
English
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Header Text Color
White
Maximum Service Temperature
130 Degrees F
Legend Pictogram Description
Smoking
Sign Legend
No Smoking
Outdoor Life Expectancy
Not Outdoor Rated
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header
Danger
Adhesive Style
Permanent
Write on Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Material Properties
Flexible
Legend Pictogram ID
PFXG-02
Abrasion Resistant
No
Graffiti Resistant
No
Glow In The Dark
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.