Danger, No Smoking Beyond This Door, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU4-0273-RD_7x5

  • Zoro # G4319668


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Header
Danger
Legend
No Smoking Beyond This Door
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0273-RD_7x5
Zoro #
G4319668
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Beyond This Door
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Subject Matter
No Smoking
ANSI Compliant
Yes
Header Legend Color
White
Legend Style
Symbol and Text
Background Color
White
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Color
Black
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Legend/Background Color
Black/Red on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Material
Vinyl
Language
English
Sign Legend Text Color
Black
State Specific Sign
No
Maximum Service Temperature
130 Degrees F
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Adhesive Type
Acrylic
Abrasion Resistant
No
Write on Surface
No
Glow In The Dark
No
Corrosion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Indoor/Outdoor Usage
Indoor Only
Legend Pictogram ID
PFXG-02
Sign Legend Background Color
White
Sign Legend
No Smoking Beyond This Door
Anti-Slip Surface
No
Legend Pictogram Description
Smoking
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Style
Text
Mirror Print
No
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Sign Header
Danger
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Metal Detectable
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Format
ANSI/OSHA Format
Protective Coating
No Protective Coating
Material Properties
Flexible
Average Outdoor Durability
1 yr
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Beyond This Door, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products