Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Smoking Flammable Materials, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU4-0204-RD_5x3.5

  • Zoro # G4320130


product price: $2.59
/ea

Key Features

Header
Danger
Legend
No Smoking Flammable Materials
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0204-RD_5x3.5
Zoro #
G4320130
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Flammable Materials
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Subject Matter
No Smoking
Header Background Color
Black, Red, White
Header Legend Color
White
Background Color
White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend/Background Color
Black/Red on White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Language
English
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Text Color
White
State Specific Sign
No
Adhesive Type
Acrylic
Graffiti Resistant
No
Metal Detectable
No
Adhesive Style
Permanent
Abrasion Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black, Red, White
Sign Legend
No Smoking Flammable Materials
Maximum Viewing Distance - Unfavorable Conditions
3 ft
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PFXG-59
Sign Legend Background Color
White
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Write on Surface
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Style
Text
Average Outdoor Durability
1 yr
Legend Pictogram Description
Fire
Minimum Application Temperature
65 Degrees F
Protective Coating
No Protective Coating
Corrosion Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Format
ANSI/OSHA Format
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking Flammable Materials, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.