Danger, No Smoking In Trailers and Dock Area, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU4-0551-RD_14x10

  • Zoro # G4319205


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
No Smoking In Trailers and Dock Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0551-RD_14x10
Zoro #
G4319205
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking In Trailers and Dock Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Header Legend Color
White
Language
English
Mounting Style
Adhesive-Backed
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Black, Red, White
Subject Matter
No Smoking
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Black/Red on White
Legend Color
Black
Material
Vinyl
Background Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend
No Smoking In Trailers And Dock Area
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
40 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Application Temperature
65 Degrees F
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PFXG-02
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Corrosion Resistant
No
Legend Pictogram Description
Smoking
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header
Danger
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Style
Text
Metal Detectable
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Header Text Color
White
Sign Header Background Color
Black, Red, White
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking In Trailers And Dock Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.