Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Smoking In Trailers and Dock Area, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU4-0551-RD_7x5

  • Zoro # G4319196


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
No Smoking In Trailers and Dock Area
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0551-RD_7x5
Zoro #
G4319196
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking In Trailers and Dock Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Vinyl
Subject Matter
No Smoking
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Mounting Style
Adhesive-Backed
Background Color
White
Legend/Background Color
Black/Red on White
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Legend Style
Symbol and Text
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Material Properties
Flexible
Corrosion Resistant
No
State Specific Sign
No
Write on Surface
No
Average Outdoor Durability
1 yr
Sign Header
Danger
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Legend Pictogram Description
Smoking
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-02
Maximum Service Temperature
130 Degrees F
Sign Legend
No Smoking In Trailers And Dock Area
Sign Header Text Color
White
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Format
ANSI/OSHA Format
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking In Trailers And Dock Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.