Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Smoking Matches or Open Flame, 7 in W x 5 in H, Horizontal Rectangle

  • Mfr # LCU4-0526-RD_7x5

  • Zoro # G4319421


product price: $3.35
/ea

Key Features

Header
Danger
Legend
No Smoking Matches or Open Flame
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0526-RD_7x5
Zoro #
G4319421
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Matches or Open Flame
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Background Color
White
Header Legend Color
White
OSHA Compliant
Yes
Legend Style
Symbol and Text
Legend Color
Black
Material
Vinyl
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Double-Sided
No
ANSI Compliant
Yes
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red on White
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Legend Pictogram Description
Smoking
Mounting Pattern
No Mounting Holes
Sign Header Text Color
White
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
No
Sign Header Style
Text
ANSI 969 Compliant
No
Adhesive Style
Permanent
Mirror Print
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend
No Smoking, Matches Or Open Flame
Adhesive Type
Acrylic
Sign Header
Danger
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Write on Surface
No
Glow In The Dark
No
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Background Color
Black, Red, White
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Mounting Location
Wall
Legend Pictogram ID
PFXG-02
Average Outdoor Durability
1 yr
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, Matches Or Open Flame, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products