Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Smoking Matches or Open Lights, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU4-0532-RD_14x10

  • Zoro # G4319379


product price: $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
No Smoking Matches or Open Lights
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0532-RD_14x10
Zoro #
G4319379
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Matches or Open Lights
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Red, Yellow
Sign Legend Color
Black, Red
Subject Matter
No Smoking
Material
Vinyl
Language
English
Legend/Background Color
Black/Red on White
Legend Style
Symbol and Text
Background Color
White
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006.
Double-Sided
No
Mounting Style
Adhesive-Backed
Legend Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Number of Printed Sides
1
Legend Pictogram Description
Fire
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PFXG-59
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Sign Header
Danger
Adhesive Style
Permanent
ANSI 969 Compliant
No
Glow In The Dark
No
Mirror Print
No
State Specific Sign
No
Material Properties
Flexible
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 to 2 yr
Write on Surface
No
Metal Detectable
No
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Legend
No Smoking Matches Or Open Lights
Outdoor Life Expectancy
1 to 2 yr
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Matches Or Open Lights, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.