Danger, No Smoking No Open Flames No Sparks, 14 in W x 10 in H, Horizontal Rectangle

  • Mfr # LCU4-0541-RD_14x10

  • Zoro # G4319257


product price: $6.39
/ea

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Sparks
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU4-0541-RD_14x10
Zoro #
G4319257
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking No Open Flames No Sparks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Legend Color
Black, Red
Sign Legend Color
Black, Red
Legend/Background Color
Black/Red on White
Header Background Color
Red, Yellow
Header Legend Color
White
Double-Sided
No
Background Color
White
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Language
English
Material
Vinyl
OSHA Compliant
Yes
Subject Matter
No Smoking
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Minimum Application Temperature
65 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Protective Coating
Clear Film Laminate
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Sign Legend
No Smoking No Open Flames No Sparks
Abrasion Resistant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Header Text Color
White
State Specific Sign
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Corrosion Resistant
No
Graffiti Resistant
Yes
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
1 to 2 yr
Glow In The Dark
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Adhesive Type
Acrylic
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Open Flames No Sparks, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.