Danger, No Smoking No Open Flames No Sparks, 5 in W x 3 1/2 in H, Horizontal Rectangle

  • Mfr # LCU4-0136-RD_5x3.5

  • Zoro # G4320438


product price:  $2.69
/ea

Key Features

Header
Danger
Legend
No Smoking No Open Flames No Sparks
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0136-RD_5x3.5
Zoro #
G4320438
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking No Open Flames No Sparks
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Color
Black, Red
Background Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Subject Matter
No Smoking
Language
English
Header Background Color
Red, Yellow
Legend Color
Black, Red
Legend Style
Symbol and Text
Material
Vinyl
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red on White
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
White
Sign Legend Text Color
Black
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Corrosion Resistant
No
Sign Header Background Color
Red, Yellow
Material Properties
Flexible
Metal Detectable
No
Minimum Service Temperature
-40 Degrees F
Sign Header
Danger
Graffiti Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend
No Smoking, No Open Flames, No Sparks.
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram ID
PPIC-51
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PFXG-56
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Average Outdoor Durability
1 yr
Sign Header Text Color
White
Sign Format
ANSI/OSHA Format
Legend Pictogram Description
Fire, Match
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
State Specific Sign
No
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
130 Degrees F
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend No Smoking, No Open Flames, No Sparks., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.