Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Danger, No Smoking Oxygen In Use, 7 in W x 5 in H, Horizontal Rectangle, Reflective Sheeting

  • Mfr # LCU4-0482-RD_7x5

  • Zoro # G4319485


product price: $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
No Smoking Oxygen In Use
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU4-0482-RD_7x5
Zoro #
G4319485
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
No Smoking Sign
Header
Danger
Legend
No Smoking Oxygen In Use
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Subject Matter
No Smoking
Double-Sided
No
Header Legend Color
White
Mounting Style
Adhesive-Backed
Legend/Background Color
Black/Red on White
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Language
English
Sign Legend Color
Black
Header Background Color
Black, Red, White
Material
Vinyl
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Sign Format
Traditional OSHA
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Adhesive Type
Acrylic
Anti-Slip Surface
No
Legend Pictogram Description
Smoking
Maximum Viewing Distance - Favorable Conditions
15 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Danger
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Header Background Color
Black, Red, White
Write on Surface
No
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Legend Pictogram ID
PFXG-02
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Average Outdoor Durability
1 yr
Material Properties
Flexible
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Legend
No Smoking Oxygen In Use
Product Type
No Smoking Danger Reflective Label

Description

No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Oxygen In Use, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.