Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1732-RD_14X10

  • Mfr # U3-1732-RD_14X10

  • Zoro # G2742997


product price:  $5.89
/ea

Key Features

Header
Danger
Legend
Kerosene No Smoking No Open Flames
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1732-RD_14X10
Zoro #
G2742997
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Kerosene No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Background Color
White
Legend Style
Text
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Language
English
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Material
Vinyl
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Metal Detectable
No
Number of Printed Sides
1
Includes Mounting Hardware
No
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Header Background Color
Black, Red, White
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 2 yr
Sign Mounting Location
Wall
Sign Legend
Kerosene No Smoking No Open Flames
Adhesive Style
Permanent
Sign Header Text Color
White
Sign Header Style
Text
Glow In The Dark
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Header
Danger
ANSI 969 Compliant
No
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Application Temperature
65 Degrees F
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Kerosene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.