Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1782-RD_14X10

  • Mfr # U3-1782-RD_14X10

  • Zoro # G2742358


product price:  $6.39
/ea

Key Features

Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1782-RD_14X10
Zoro #
G2742358
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
LP Gas Storage No Smoking Or Open Flames Within 50 ft
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Background Color
White
Legend Style
Text
Double-Sided
No
Legend/Background Color
Red and Black/White
Material
Vinyl
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Corrosion Resistant
No
Abrasion Resistant
No
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
State Specific Sign
No
Adhesive Type
Acrylic
Material Properties
Flexible
Write on Surface
No
ANSI 969 Compliant
No
Sign Header Style
Text
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Black, Red, White
Adhesive Style
Permanent
Includes Mounting Hardware
No
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Chemical Resistant
No
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
130 Degrees F
Sign Header
Danger
Sign Legend
Lp Gas Storage No Smoking Or Open Flames Within 50 Ft.
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Average Outdoor Durability
1 to 2 yr
Sign Format
Traditional OSHA
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lp Gas Storage No Smoking Or Open Flames Within 50 Ft., Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products