Danger No Smoking Sign, 10" H, 14 in W, Reflective Sheeting, Horizontal Rectangle, U3-1836-RD_14X10

  • Mfr # U3-1836-RD_14X10

  • Zoro # G2741700


product price:  $5.65
/ea
Sold in multiples of 2 for $11.30

Key Features

Header
Danger
Legend
No Smoking Eating Drinking In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1836-RD_14X10
Zoro #
G2741700
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Eating Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Material
Vinyl
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Background Color
White
Sign Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Legend Color
Black
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Legend
No Smoking No Eating No Drinking In This Area
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
White
Sign Header Style
Text
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Background Color
Black, Red, White
Average Outdoor Durability
1 to 2 yr
Glow In The Dark
No
Outdoor Life Expectancy
1 to 2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Includes Mounting Hardware
No
Corrosion Resistant
No
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
Metal Detectable
No
Adhesive Style
Permanent
State Specific Sign
No
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Header Text Color
White
Sign Header
Danger
Abrasion Resistant
No
Mirror Print
No
Material Properties
Flexible
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.