Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1084-RA_14X10

  • Mfr # U3-1084-RA_14X10
  • Zoro # G9652772
product price: 
$
13.39
/ea

Key Features

Header
Danger
Legend
Acetylene No Smoking No Open Flames
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1084-RA_14X10
Zoro #
G9652772
UPC #
-
Country of Origin
United States
Item
Danger No Smoking Sign
Header
Danger
Legend
Acetylene No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Material
Aluminum
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Double-Sided
No
Background Color
White
Language
English
Legend Color
Black
Header Legend Color
White
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Header Text Color
White
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
Acetylene No Smoking No Open Flames
Chemical Resistant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
State Specific Sign
No
Material Properties
Rigid
Maximum Service Temperature
140 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Average Outdoor Durability
3 to 5 yr
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Metal Detectable
No
ANSI 969 Compliant
No
Sign Header
Danger
Number of Printed Sides
1
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Corrosion Resistant
Yes
Mirror Print
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Product Type
Danger No Smoking Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Acetylene No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.