Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1301-RA_14X10

  • Mfr # U3-1301-RA_14X10

  • Zoro # G9651801


product price:  $12.15
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking Within 25 Feet. No Open Flames Within 25 Feet.
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1301-RA_14X10
Zoro #
G9651801
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking Within 25 Feet. No Open Flames Within 25 Feet.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Background Color
White
Header Legend Color
White
Legend Color
Black
Material
Aluminum
Legend/Background Color
Red and Black/White
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Diesel Fuel No Smoking Within 25 Feet No Open Flames Within 25 Feet
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Maximum Service Temperature
140 Degrees F
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
Yes
Sign Header Style
Text
Sign Header
Danger
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Outdoor Life Expectancy
3 to 5 yr
Sign Header Text Color
White
Includes Mounting Hardware
No
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking Within 25 Feet No Open Flames Within 25 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.