Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1821-RA_14X10

  • Mfr # U3-1821-RA_14X10

  • Zoro # G9649595


product price:  $12.09
/ea

Key Features

Header
Danger
Legend
No Hot Work No Smoking No Open Light
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1821-RA_14X10
Zoro #
G9649595
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Hot Work No Smoking No Open Light
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Double-Sided
No
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Background Color
White
Material
Aluminum
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Language
English
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
20 ft
Abrasion Resistant
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
3 to 5 yr
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Mirror Print
No
State Specific Sign
No
Sign Legend
No Hot Work No Smoking No Open Light
Sign Header Background Color
Black, Red, White
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Material Properties
Rigid
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
White
Mounting Pattern
No Mounting Holes
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Metal Detectable
No
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Hot Work No Smoking No Open Light, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.