Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1837-RA_14X10

  • Mfr # U3-1837-RA_14X10

  • Zoro # G9649552


product price:  $11.19
/ea

Key Features

Header
Danger
Legend
No Smoking Flammable Gas
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1837-RA_14X10
Zoro #
G9649552
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Flammable Gas
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Background Color
White
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Black, Red, White
Language
English
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Material
Aluminum
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Text
Material Properties
Rigid
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Header Background Color
Black, Red, White
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Favorable Conditions
20 ft
Chemical Resistant
No
Sign Header Style
Text
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Includes Mounting Hardware
No
Sign Header
Danger
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Anti-Slip Surface
No
Outdoor Life Expectancy
3 to 5 yr
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Mirror Print
No
Sign Legend
No Smoking Flammable Gas
Average Outdoor Durability
3 to 5 yr
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Glow In The Dark
No
Sign Header Text Color
White
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Flammable Gas, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products