Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1859-RA_14X10

  • Mfr # U3-1859-RA_14X10

  • Zoro # G9649455


product price:  $10.59
/ea
Sold in multiples of 5 for $52.95

Key Features

Header
Danger
Legend
No Smoking Turn Off Engine
Width
14 in
Height
10 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1859-RA_14X10
Zoro #
G9649455
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Turn Off Engine
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Background Color
White
OSHA Compliant
Yes
Legend Color
Black
Double-Sided
No
Material
Aluminum
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Language
English
Header Background Color
Black, Red, White
ANSI Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
Abrasion Resistant
No
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Write on Surface
No
Glow In The Dark
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Sign Legend Style
Text
Maximum Service Temperature
140 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
No Smoking Turn Off Engine
Anti-Slip Surface
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
No
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Average Outdoor Durability
3 to 5 yr
Chemical Resistant
No
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Turn Off Engine, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.