Shop LYLE

Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1862-RA_14X10

  • Mfr # U3-1862-RA_14X10
  • Zoro # G9649437

product price: 
$
13.59
/ea

Key Features

Header
Danger
Legend
No Smoking Within 25 Feet
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3-1862-RA_14X10
Zoro #
G9649437
UPC #
-
Country of Origin
United States
Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Within 25 Feet
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
White
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Legend/Background Color
Red and Black/White
Legend Color
Black
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Material
Aluminum
Language
English
Header Background Color
Black, Red, White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header
Danger
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Number of Printed Sides
1
Abrasion Resistant
No
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Metal Detectable
No
Sign Header Style
Text
Material Properties
Rigid
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
No Mounting Holes
Chemical Resistant
No
Write on Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Sign Legend Background Color
White
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z53.1-1967
Sign Legend
No Smoking Within 25 Feet
Sign Legend Style
Text
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Product Type
Danger No Smoking Sign
Shell Material
Aluminum
Traction Material
Aluminum

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking Within 25 Feet, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.