Danger No Smoking Sign, 10" H, 14 in W, Vertical Rectangle, English, U3-1865-RA_14X10

  • Mfr # U3-1865-RA_14X10

  • Zoro # G9649403


product price:  $13.59
/ea

Key Features

Header
Danger
Legend
No Smoking, Matches Or Open Flame
Height
10 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U3-1865-RA_14X10
Zoro #
G9649403
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking, Matches Or Open Flame
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend/Background Color
Red and Black/White
Material
Aluminum
Sign Legend Color
Black
Language
English
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
White
Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Background Color
White
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Header Text Color
White
ANSI Standards
ANSI Z53.1-1967
Material Properties
Rigid
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Outdoor Life Expectancy
3 to 5 yr
Anti-Slip Surface
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Header Style
Text
Number of Printed Sides
1
Maximum Service Temperature
140 Degrees F
Sign Header
Danger
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Legend
No Smoking, Matches Or Open Flame
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Indoor/Outdoor Usage
Indoor Only
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking, Matches Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.