Danger No Smoking Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English

  • Mfr # U3-2083-RA_10X14

  • Zoro # G9648563


product price:  $11.29
/ea

Key Features

Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking (W/Nfpa)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-2083-RA_10X14
Zoro #
G9648563
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.04 in
Mounting Hole Dia.
0.1875 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking (W/Nfpa)
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Background Color
White
Material
Aluminum
Language
English
Header Background Color
Black, Red, White
Legend Color
Black
Sign Legend Text Color
Black
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Write on Surface
No
Corrosion Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Maximum Viewing Distance - Favorable Conditions
40 ft
Glow In The Dark
No
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Chemical Resistant
No
Average Outdoor Durability
3 to 5 yr
Material Special Properties
Metal Detectable
Metal Detectable
Yes
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Legend Background Color
White
Graffiti Resistant
Yes
Sign Header Style
Text
Includes Mounting Hardware
No
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Sign Header
Danger
Abrasion Resistant
No
State Specific Sign
No
Product Type
Danger No Smoking Sign
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Color
Black

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.