Danger No Smoking Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-1939-RD_10X14

  • Zoro # G2740151


product price:  $6.29
/ea

Key Features

Header
Danger
Legend
Propane Storage Area No Smoking
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1939-RD_10X14
Zoro #
G2740151
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Propane Storage Area No Smoking
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Language
English
Material
Vinyl
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Color
Black
Background Color
White
Legend Style
Text
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Includes Mounting Hardware
No
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
No
Sign Legend Background Color
White
Sign Header Style
Text
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Write on Surface
No
Sign Header Text Color
White
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Black, Red, White
Corrosion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Metal Detectable
No
Material Properties
Flexible
Abrasion Resistant
No
Outdoor Life Expectancy
1 to 2 yr
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Legend
Propane Storage Area No Smoking
Number of Printed Sides
1
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Propane Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products