Danger No Smoking Sign, 14 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle, English

  • Mfr # U3-2083-RD_10X14

  • Zoro # G0707476


product price:  $6.89
/ea

Key Features

Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking (W/Nfpa)
Width
10 in
Height
14 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-2083-RD_10X14
Zoro #
G0707476
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
14 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking (W/Nfpa)
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Header Legend Color
White
Language
English
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Background Color
White
Material
Vinyl
Header Background Color
Black, Red, White
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Mirror Print
No
Sign Legend Background Color
White
Maximum Viewing Distance - Favorable Conditions
40 ft
Chemical Resistant
No
Sign Header Text Color
White
Abrasion Resistant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Anti-Slip Surface
No
Includes Mounting Hardware
No
Adhesive Type
Acrylic
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
6 ft
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Sign Legend
Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking
Sign Header
Danger
Outdoor Life Expectancy
1 to 2 yr
Write on Surface
No
Sign Mounting Location
Wall
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Film Laminate
Material Properties
Flexible
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
1 to 2 yr
Adhesive Style
Permanent
State Specific Sign
No
Product Type
Danger No Smoking Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lead Acid Batteries Corrosive Liquids (Electrolyte) Energized Electrical Circuits No Smoking, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products