Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U1-1037-RD_7X5

  • Mfr # U1-1037-RD_7X5

  • Zoro # G9085273


product price:  $4.59
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U1-1037-RD_7X5
Zoro #
G9085273
UPC #
849362008480
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Reflective Decal
ANSI Compliant
Yes
Background Color
White
Header Background Color
Black, Red, White
Double-Sided
No
Legend Style
Text
Subject Matter
No Smoking
Legend Color
Black
Sign Legend Color
Black
Language
English
Header Legend Color
White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
OSHA Compliant
Yes
Mounting Style
Adhesive-Backed
Sign Legend Text Color
Black
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Sign Legend Style
Text
Material Properties
Flexible
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Chemical Resistant
No
Includes Mounting Hardware
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Abrasion Resistant
No
Write on Surface
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Legend
Diesel Fuel No Smoking No Open Flames
Sign Header
Danger
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Corrosion Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Adhesive Type
Acrylic
Sign Header Text Color
White
Adhesive Style
Permanent
Maximum Viewing Distance - Favorable Conditions
15 ft
Graffiti Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.