Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1127-RD_7X5

  • Mfr # U3-1127-RD_7X5

  • Zoro # G0707686


product price:  $2.99
/ea

Key Features

Header
Danger
Legend
Battery Storage Area No Smoking
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U3-1127-RD_7X5
Zoro #
G0707686
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Battery Storage Area No Smoking
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Material
Vinyl
Legend Color
Black
Legend Style
Text
Header Background Color
Black, Red, White
Double-Sided
No
Background Color
White
Header Legend Color
White
ANSI Compliant
Yes
Language
English
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header
Danger
ANSI 969 Compliant
No
Average Outdoor Durability
1 yr
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Style
Text
State Specific Sign
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Legend
Battery Storage Area No Smoking
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Write on Surface
No
Metal Detectable
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Storage Area No Smoking, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.