Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1836-RD_7X5

  • Mfr # U3-1836-RD_7X5

  • Zoro # G2741691


product price:  $2.65
/ea
Sold in multiples of 3 for $7.95

Key Features

Header
Danger
Legend
No Smoking Eating Drinking In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1836-RD_7X5
Zoro #
G2741691
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
No Smoking Eating Drinking In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Language
English
Header Background Color
Black, Red, White
Background Color
White
Legend/Background Color
Red and Black/White
Legend Color
Black
Legend Style
Text
Material
Vinyl
Sign Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
130 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Protective Coating
Clear Film Laminate
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Average Outdoor Durability
1 yr
Write on Surface
No
Adhesive Style
Permanent
State Specific Sign
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Abrasion Resistant
No
Sign Format
Traditional OSHA
Sign Legend
No Smoking No Eating No Drinking In This Area
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Number of Printed Sides
1
Metal Detectable
No
Material Properties
Flexible
Sign Header
Danger
Glow In The Dark
No
Sign Legend Style
Text
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Chemical Resistant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Smoking No Eating No Drinking In This Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products