Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U1-1037-RD_10X7

  • Mfr # U1-1037-RD_10X7

  • Zoro # G9085264


product price: $6.39
/ea

Key Features

Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U1-1037-RD_10X7
Zoro #
G9085264
UPC #
849362008466
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Diesel Fuel No Smoking No Open Flames
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend/Background Color
Red and Black/White
Sign Legend Color
Black
Mounting Style
Adhesive-Backed
ANSI Compliant
Yes
Background Color
White
Header Background Color
Black, Red, White
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Language
English
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Material
Reflective Decal
Subject Matter
No Smoking
Legend Color
Black
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI 969 Compliant
No
Glow In The Dark
No
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Mirror Print
No
Adhesive Type
Acrylic
Sign Header
Danger
Maximum Viewing Distance - Favorable Conditions
15 ft
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Legend Background Color
White
Material Properties
Flexible
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Sign Legend
Diesel Fuel No Smoking No Open Flames
Maximum Service Temperature
130 Degrees F
ANSI Standards
ANSI Z53.1-1967
Minimum Application Temperature
65 Degrees F
Includes Mounting Hardware
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Chemical Resistant
No
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Diesel Fuel No Smoking No Open Flames, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products