Danger No Smoking Sign, 7" H, 10" W, Reflective Sheeting, Vertical Rectangle, U3-1126-RD_10X7

  • Mfr # U3-1126-RD_10X7

  • Zoro # G2753031


product price:  $4.39
/ea

Key Features

Header
Danger
Legend
Battery Charging Area No Smoking Or Open Flame
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U3-1126-RD_10X7
Zoro #
G2753031
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/25 in

Details

Item
Danger No Smoking Sign
Header
Danger
Legend
Battery Charging Area No Smoking Or Open Flame
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Language
English
Double-Sided
No
Background Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Material
Vinyl
Header Background Color
Black, Red, White
Legend/Background Color
Red and Black/White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Legend Style
Text
Metal Detectable
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Protective Coating
Clear Film Laminate
Mirror Print
No
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Header Style
Text
Chemical Resistant
No
Adhesive Style
Permanent
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Black, Red, White
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Text Color
White
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Maximum Service Temperature
130 Degrees F
Graffiti Resistant
Yes
Sign Legend
Battery Charging Area No Smoking Or Open Flame
Material Properties
Flexible
Sign Legend Background Color
White
Minimum Application Temperature
65 Degrees F
Sign Header
Danger
Write on Surface
No
Product Type
Danger Sign

Description

Danger No Smoking Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Battery Charging Area No Smoking Or Open Flame, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.